Motion
21800
Bench Vise - 8 in Jaw Width, 8-1/4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05849320
MFR #21800
Price$1,198.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 8 in Jaw Width, 8-1/4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05849320
MFR #21800

Mfr description
21800 748A WILTON MECHANICS VISE 8 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,198.06/each

Specifications

Dimensions

  • Jaw Width
    8 in
  • Overall Height
    11-1/2 in
  • Overall Length
    20-1/2 in
  • Overall Width
    11 in
  • Throat Depth
    4-3/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Color
    Gray
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    8-1/4 in
  • Maximum Pipe Capacity
    3-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)