Motion
21111
Jaw, For Use With: Grip Vise, Size: 7" (Jaw Width)
Mi Item #05849324
MFR #21111
Price$55.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw, For Use With: Grip Vise, Size: 7" (Jaw Width)
Mi Item #05849324
MFR #21111

Mfr description
21111 MULTI GRIP VISE JAWS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.80/each

Specifications

Dimensions

  • Size
    7" (Jaw Width)

Details

  • For Use With
    Grip Vise
  • Type
    Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)