Motion
14798
Wilton C Clamp - Regular Duty, 1-1/8 in Minimum Opening, 12 in Maximum Opening, Standard Throat Style, 3-7/8 in Throat Depth
Mi Item #05849358
MFR #14798
Price$331.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wilton C Clamp - Regular Duty, 1-1/8 in Minimum Opening, 12 in Maximum Opening, Standard Throat Style, 3-7/8 in Throat Depth
Mi Item #05849358
MFR #14798

Mfr description
14798 #812 WILTON C-CLAMP
  • Sstandard depth up to 25% less than the Classic 400 Series
  • Drop-forged, regular-duty with standard-throat depth
  • Value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.17/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    8000 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    3-7/8 in

Details

  • Application Strength
    Regular Duty
  • Body Finish/Coating
    Black Oxide
  • Color
    Black
  • Maximum Opening Capacity
    12 in
  • Minimum Opening Capacity
    1-1/8 in
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)