Motion
14784
Wilton C Clamp - Regular Duty, 1-1/2 in Minimum Opening, 10 in Maximum Opening, Standard Throat Style, 3-3/4 in Throat Depth
MI ITEM #05849359
MFR #14784
Price$205.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wilton C Clamp - Regular Duty, 1-1/2 in Minimum Opening, 10 in Maximum Opening, Standard Throat Style, 3-3/4 in Throat Depth
MI ITEM #05849359
MFR #14784

Mfr description
14784 #810 WILTON C-CLAMP (TEXT)
  • Sstandard depth up to 25% less than the Classic 400 Series
  • Drop-forged, regular-duty with standard-throat depth
  • Value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.74/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    6000 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    3-3/4 in

Details

  • Application Strength
    Regular Duty
  • Color
    Black
  • Maximum Opening Capacity
    10 in
  • Minimum Opening Capacity
    1-1/2 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)