Motion
H402
WMH Tool C Clamp - 0 in Minimum Opening, 2 in Maximum Opening, Deep Throat Style, 2 in Throat Depth
MI ITEM #05849375
MFR #H402
List Price$47.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WMH Tool C Clamp - 0 in Minimum Opening, 2 in Maximum Opening, Deep Throat Style, 2 in Throat Depth
MI ITEM #05849375
MFR #H402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.55/each for your price

Overview

Mfr description
14300 402 SF C-CLAMP WILTON

Specifications

  • Throat Depth Style
    Deep
  • Maximum Opening Capacity
    2 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    2 in
  • Screw Diameter
    1/2 in
  • Color
    High Visibility Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text