Motion
FLRSE-1 1/2
1.5000 in Roller Dia, 1.6875 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Stainless Steel Material
MI ITEM #05850170
MFR #FLRSE-1 1/2
Your Price$477.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Roller Dia, 1.6875 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Stainless Steel Material
MI ITEM #05850170
MFR #FLRSE-1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.07/each(List $548.64)

Overview

Mfr description
FLRSE 1-1/2 W/ 5/8-18 SS WASHER AND NUTS

Specifications

  • Roller Shape
    Single Flanged
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Length
  • Flange Diameter
    2.1875 in
  • Thread Length
    0.7700 in
  • Flange Thickness
    0.4343 in
  • Thread Size
    5/8-18
  • Radial Static Load Capacity
    1110 lbs
  • Eccentricity
    0.0300 in
  • Manufacturer Catalog Number
    0009796700
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text