Motion
15AT10/1600

MEGADYNE
15AT10/1600

AT10, 10 mm Pitch, 1600 mm Pitch Length, 15 mm Width, 160 Teeth, Thermoset PU 88 ShA Material
Mi Item #05850248
MFR #15AT10/1600
Price$119.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15AT10/1600

AT10, 10 mm Pitch, 1600 mm Pitch Length, 15 mm Width, 160 Teeth, Thermoset PU 88 ShA Material
Mi Item #05850248
MFR #15AT10/1600

Mfr description
15AT10/1600 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.52/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    15 mm
  • Pitch
    10 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)