Motion
70LF10101
Conbraco Ball Valve - 600 psi Max, 1/4 in Port, Bronze Body, Lever
Mi Item #05850450
MFR #70LF10101
Price$73.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conbraco Ball Valve - 600 psi Max, 1/4 in Port, Bronze Body, Lever
Mi Item #05850450
MFR #70LF10101

Mfr description
70LF-101-01 1/4" BRONZE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.35/each

Specifications

Dimensions

  • Pipe Size
    1/4 in
  • Port Size
    1/4 in
  • Weight
    0.6000 lbs

Details

  • Body Material
    Bronze
  • Connection Type
    Female Thread Conical (NPT)
  • End Connections
    Female NPT
  • Handle Style
    Lever
  • Material
    Lead Free Bronze
  • Maximum Operating Pressure
    600 psi
  • Port Type
    Standard
  • Product Types
    Standard
  • Seat Material
    Reinforced PTFE
  • Series
    70LF
  • Steam Rating
    150 psi
  • Style
    2 Piece
  • Type
    Ball Valve
  • UPC_NO
    670750426308
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)