Motion
70LF10201
Conbraco Ball Valve - 600 psi Max, 3/8 in Port, Bronze Body, Lever
MI ITEM #05850451
MFR #70LF10201
List Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conbraco Ball Valve - 600 psi Max, 3/8 in Port, Bronze Body, Lever
MI ITEM #05850451
MFR #70LF10201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.33/each for your price

Overview

Mfr description
70LF-102-01 3/8" BRONZE VALVE

Specifications

  • Maximum Operating Pressure
    600 psi
  • Port Size
    3/8 in
  • Body Material
    Bronze
  • Handle Style
    Lever
  • Steam Rating
    150 psi
  • Port Type
    Standard
  • Product Types
    Standard
  • End Connections
    Female NPT
  • Seat Material
    Reinforced PTFE
  • UPC_NO
    670750427121
  • Material
    Lead Free Bronze
  • Pipe Size
    3/8 in
  • Style
    2 Piece
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text