Motion
70LF10301
Conbraco Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body, Lever
Mi Item #05850452
MFR #70LF10301
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conbraco Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body, Lever
Mi Item #05850452
MFR #70LF10301

Mfr description
70LF-103-01 1/2" BRONZE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.77/each

Specifications

Dimensions

  • Pipe Size
    1/2 in
  • Port Size
    1/2 in
  • Weight
    0.6300 lbs

Details

  • Body Material
    Bronze
  • Connection Type
    Female Thread Conical (NPT)
  • End Connections
    Female NPT
  • Handle Style
    Lever
  • Material
    Lead Free Bronze
  • Maximum Operating Pressure
    600 psi
  • Port Type
    Standard
  • Product Types
    Standard
  • Seat Material
    Reinforced PTFE
  • Series
    70LF
  • Steam Rating
    150 psi
  • Style
    2 Piece
  • Type
    Ball Valve
  • UPC_NO
    670750509452
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)