Motion
70LF10501
Conbraco Ball Valve - 600 psi Max, 1.0000 in Port, Bronze Body, Lever
MI ITEM #05850454
MFR #70LF10501
Price$156.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conbraco Ball Valve - 600 psi Max, 1.0000 in Port, Bronze Body, Lever
MI ITEM #05850454
MFR #70LF10501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.76/each

Specifications

Dimensions

  • Pipe Size
    1 in
  • Port Size
    1.0000 in
  • Weight
    1.7200 lbs

Details

  • Body Material
    Bronze
  • Connection Type
    Female Thread Conical (NPT)
  • End Connections
    Female NPT
  • Handle Style
    Lever
  • Material
    Lead Free Bronze
  • Maximum Operating Pressure
    600 psi
  • Port Type
    Standard
  • Product Types
    Standard
  • Seat Material
    Reinforced PTFE
  • Series
    70LF
  • Steam Rating
    150 psi
  • Style
    2 Piece
  • Type
    Ball Valve
  • UPC_NO
    670750508905
  • WOG Rating
    600 psi

Overview

Mfr description
70LF-105-01 1" BRONZE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought