Motion
6008-2Z/C3GJN

SKF
6008-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #05850582
MFR #6008-2Z/C3GJN
Price$58.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6008-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #05850582
MFR #6008-2Z/C3GJN

Mfr description
60082ZC3GJN BALL BRG W/ SPECIAL GREASE
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    60082ZC3GJN BALL BRG W/ SPECIAL GREASE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6008-2Z/C3GJN is a 40 mm bore radial/deep groove ball bearing with 68 mm OD, 15 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6008-2Z/C3GJN
  • Manufacturer Upc Number
    7316571574288
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571574288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)