Motion
RSD80 Conn Link

TSUBAKI (UST)
RSD80 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #05850607
MFR #RSD80 Conn Link
Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSD80 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #05850607
MFR #RSD80 Conn Link

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.74/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.08 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039132246

Overview

Mfr description
80NP D-LAMBDA CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought