Motion
58EEX20

LIFT-ALL
58EEX20

5/8" X 20 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #05850653
MFR #58EEX20
Price$201.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58EEX20

5/8" X 20 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #05850653
MFR #58EEX20

Mfr description
5/8EE X 20' WIRE ROPE SLING (DOMESTIC)
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.20/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Sling Length
    20 ft
  • Weight
    16.524 lb
  • Working Load Limit
    7800 lb

Details

  • Basket Capacity
    15800 lb
  • Choker Capacity
    5600 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886194321
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)