Motion
2757-L
2757-L Fabulous Fabricator - Large, Grey/Off White
MI ITEM #05850690
MFR #2757-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2757-L Fabulous Fabricator - Large, Grey/Off White
MI ITEM #05850690
MFR #2757-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Grey/Off White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cotton Fleece lined palm
  • Manufacturer Upc Number
    065537275734
  • Material
    Leather
  • UPC_NO
    65537817965

Overview

Mfr description
2757-L FABULOUS FABRICATOR-LARGE
  • Full-grain cowhide leather palm and index finger
  • Cotton fleece lined palm
  • Split cowhide back
  • Gunn cut design with wing thumb
  • Gauntlet style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought