Motion
T-DSG-01-3C4-D24-7090

YUKEN
T-DSG-01-3C4-D24-7090

Terminal Relay D03 A&B-<gt/>T 24VDC T-Box
MI ITEM #05850851
MFR #T-DSG-01-3C4-D24-7090
List Price$512.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
T-DSG-01-3C4-D24-7090

Terminal Relay D03 A&B-<gt/>T 24VDC T-Box
MI ITEM #05850851
MFR #T-DSG-01-3C4-D24-7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.32/each for your price

Overview

Mfr description
T-DSG-01-3C4-D24-7090 PILOT VLV
  • ・CETOP D03 solenoid directional valve - electric relay type\n・Only 2 supply cables for wiring\n・Built-in electric relay changes flow direction by only 10mA given\n・Max. operating pressure up to 35MPa (5,080psi)

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    26.4 gpm
  • Maximum Operating Pressure
    35 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Open Center (A, B & T)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    Terminal Box
  • Design Number
    53
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    5 °F
  • Overall Height
    88.8 mm
  • Overall Width
    46 mm
  • Overall Length
    204.4 mm
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text