Motion
250-32-0020
Bouton® Recon™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #05850952
MFR #250-32-0020
Price$7.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Recon™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #05850952
MFR #250-32-0020

Mfr description
250-32-0020 RECON CLEAR
  • Lightweight, rimless design provides all day comfort
  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.13/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.7 kg

Details

  • Additional Details
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Comfort Features
    Lightweight, rimless design provides all day comfort
  • Description
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314130274
  • Spec Sheet
  • Temple Adjustment
    Bayonet
  • UPC_NO
    616314130274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)