Motion
250-47-0005
Sunburst™ Bouton Full Frame - Anti-Scratch & Anti-Reflective, Silver Lens, Black Frame/Temple Color, OS Size
Mi Item #05850954
MFR #250-47-0005
Price$23.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sunburst™ Bouton Full Frame - Anti-Scratch & Anti-Reflective, Silver Lens, Black Frame/Temple Color, OS Size
Mi Item #05850954
MFR #250-47-0005

Mfr description
250-47-0005 SUNBURST BLACK/SILVER MIRROR
  • Lightweight, full frame design offers all day comfort
  • Bayonet temples are rubber co-molded for a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    4.9 kg

Details

  • Additional Details
    Eliminate reflection and glare when working outdoors or near water.
  • Comfort Features
    Lightweight, full frame design offers all day comfort
  • Description
    Eliminate reflection and glare when working outdoors or near water.
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Reflective
  • Lens Color
    Silver
  • Lens Shade
    Mirror Plus
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314129216
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Co / molded
  • Temple Color
    Black
  • UPC_NO
    616314129216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)