1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
SRB-040516
Steel Reducer Bushing - 0.2500 in ID, 0.3125 in OD
MI ITEM #
05851119
MFR #
SRB-040516
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
CLIMAX METAL PRODUCTS CO SRB-040516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
SRB-040516
Steel Reducer Bushing - 0.2500 in ID, 0.3125 in OD
MI ITEM #
05851119
MFR #
SRB-040516
Mfr description
SRB-040516 7/8" TO 5/8" STEP DOWN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
0.2500 in
Outside
Diameter
0.3125 in
Overall Length
1.0000 in
Weight
0.033333 lbs
Details
Flange Type
Flangeless
Manufacturer Upc Number
044861014158
Material
Steel
UPC_NO
044861014158
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items