Motion
SRB-040617
Steel Reducer Bushing - 0.2500 in ID, 0.3750 in OD
Mi Item #05851120
MFR #SRB-040617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Reducer Bushing - 0.2500 in ID, 0.3750 in OD
Mi Item #05851120
MFR #SRB-040617

Mfr description
SRB-040617 1" TO 3/4" STEP DOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter  
    0.3750 in
  • Overall Length
    1.0625 in
  • Weight
    0.033 lbs

Details

  • Flange Type
    Flangeless
  • Manufacturer Upc Number
    044861015490
  • Material
    Steel
  • UPC_NO
    044861015490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)