Motion
SRB-050617
Steel Reducer Bushing - 0.3125 in ID, 0.3750 in OD
MI ITEM #05851121
MFR #SRB-050617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Reducer Bushing - 0.3125 in ID, 0.3750 in OD
MI ITEM #05851121
MFR #SRB-050617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRB-050617 1 1/8" TO 7/8" STEP DOWN

Specifications

  • Flange Type
    No Flange
  • Outside Diameter
  • Material
    Steel
  • Overall Length
    1.0625 in
  • Manufacturer Upc Number
    044861016411
  • Weight
    0.00736 lbs
  • Bore Diameter
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought