Motion
SRB-081024
Taper-Lock Bushing - Galvanized Steel
Mi Item #05851125
MFR #SRB-081024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper-Lock Bushing - Galvanized Steel
Mi Item #05851125
MFR #SRB-081024

Mfr description
SRB-081024 1/4" OD SLOTTED MANDREL
  • 1/2 ID X 5/8 OD X 1-1/2 Overall Length, Steel Reducer Bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5/8 in
  • Shank Size
    1/2 in

Details

  • Manufacturer Upc Number
    044861021545
  • Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)