Motion
SRB-141621
Taper-Lock Bushing - Galvanized Steel
Mi Item #05851128
MFR #SRB-141621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper-Lock Bushing - Galvanized Steel
Mi Item #05851128
MFR #SRB-141621

Mfr description
SRB-141621 1/4" OD SLOTTED MANDREL
  • 7/8 ID X 1 OD X 1-5/16 Overall Length, Steel Reducer Bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Shank Size
    7/8 in

Details

  • Manufacturer Upc Number
    044861024270
  • Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)