Motion
SHS65C1SSC1(GK) BLOCK

THK AMERICA INC
SHS65C1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-C, Flanged Block Mounted from Top or Bottom, 63mm Rail, 170mm Wide x 221mm Long, Static Capacity 320 kN, Light Preload
Mi Item #05851419
MFR #SHS65C1SSC1(GK) BLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65C1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-C, Flanged Block Mounted from Top or Bottom, 63mm Rail, 170mm Wide x 221mm Long, Static Capacity 320 kN, Light Preload
Mi Item #05851419
MFR #SHS65C1SSC1(GK) BLOCK

Mfr description
SHS65C1SSC1 BRG
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits;o Long service life and long-term maintenance-free operationo Low dust generation and quiet operating noiseo High speed operationo Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M16
  • Nominal Rail Size
    63 mm
  • Overall Length
    221 mm
  • Overall Width
    170 mm
  • Weight
    10.7 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    205 kN
  • Load Capacity
    320 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202365122209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-C
  • Static Load Capacity
    320 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)