Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF, 1/8 NPTF
- End 2 Size1/8 in
- End 2 Size Type1/4 NPTF, 1/8 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/4 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5404
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)