Motion
3/8X500 CL PLANT 200 RED

GATES RUBBER CO
3/8X500 CL PLANT 200 RED

Plant Master™ Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, Air & Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 500 ft Length
MI ITEM #05851455
MFR #3/8X500 CL PLANT 200 RED
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X500 CL PLANT 200 RED

Plant Master™ Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, Air & Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 500 ft Length
MI ITEM #05851455
MFR #3/8X500 CL PLANT 200 RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.17/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.66 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    770075452089
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 200 °F
  • Reinforcement Material
    Synthetic textile
  • Standards Met
    ARPM Class C
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075452089
  • Working Pressure
    200 psi

Overview

Mfr description
3/8 CL PLANT MASTER 200 RED
  • Working pressures from 150 psi to 300 psi
  • Tube and cover: EPDM
  • Design factor: 3:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought