Motion
5/8X500 CL PLANT 200 RED

GATES RUBBER CO
5/8X500 CL PLANT 200 RED

Industrial Hose - 5/8 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #05851456
MFR #5/8X500 CL PLANT 200 RED
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8X500 CL PLANT 200 RED

Industrial Hose - 5/8 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #05851456
MFR #5/8X500 CL PLANT 200 RED

Mfr description
5/8 CL PLANT MASTER 200 RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.71/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.97 in

Details

  • Cover Color
    Red
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075452140
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)