Motion
3151-98
End Suction Centrifugal Pump - Close Coupled With Motor
Mi Item #05851498
MFR #3151-98
Price$2,692.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor
Mi Item #05851498
MFR #3151-98

Mfr description
3151-98 HD 316SS STRAIGHT CENTRIFUGAL
  • Circulating, Boosting, Washdown, Liquid Trasnfer and Dewatering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,692.66/each

Specifications

Dimensions

  • Height
    9.6 in
  • Inlet Outlet Port Sizes
    2 in x 1-1/2 in NPT Ports
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    81 ft
  • Outlet Port Size
    1-1/2 in NPT
  • Outlet Port Size
    1-1/2 in NPT
  • Weight
    137 lbs
  • Width
    12.8 in

Details

  • Check Seat Material
    Viton Carbon Ceramic
  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Enclosure
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    50/60 Hz
  • Horsepower
    3 hp
  • Max Pressure
    35 psi
  • Maximum Flow Rate
    170 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type
    Close Coupled With Motor
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)