Specifications
Dimensions
- Inlet Port Size1-1/4 in NPT
- Max ft of Head106 ft
- Outlet Port Size1 in NPT
Details
- Description Keyword1-1/4 in x 1 in NPT Ports
- EnclosureTEFC
- Frequency50/60 Hz
- Horsepower1-1/2 hp
- Max Pressure46 psi
- Maximum Flow Rate58 gpm
- O Ring MaterialBuna-N
- Phase3
- Pump Body MaterialCast Iron
- SealBuna-N
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignClose Coupled With Motor
- Voltage208–230/460 V
- Wetted MaterialsCast Iron w/ Stainless Steel Impeller
Overview
Mfr description
489B-95 HIGH HEAD CAST IRON