Motion
4901-98
End Suction Centrifugal Pump - Close Coupled With Motor, 118 gpm, 150 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #05851548
MFR #4901-98
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 118 gpm, 150 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #05851548
MFR #4901-98

Mfr description
4901-98 HIGH HEAD SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    150 ft
  • Outlet Port Size
    1-1/4 in NPT

Details

  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports
  • Enclosure
    ODP
  • Frequency
    50/60 Hz
  • Horsepower
    3 hp
  • Max Pressure
    65 psi
  • Maximum Flow Rate
    118 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)