Motion
25010-9158

GARLOCK KLOZURE
25010-9158

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Split, 5.512 in Shaft Dia., 6.693 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right ES Lip Material
Mi Item #05851589
MFR #25010-9158
Price$514.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25010-9158

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Split, 5.512 in Shaft Dia., 6.693 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right ES Lip Material
Mi Item #05851589
MFR #25010-9158

Mfr description
23X9158 MILL-RIGHT ES SPLIT 5.512"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 23 Split Oil Seal family provides high abrasion resistance and improved chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.98/each

Specifications

Dimensions

  • Outside Diameter
    6.693 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.512 in
  • Weight
    0.069 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25010-9158
  • Manufacturer Upc Number
    717744901943
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)