Motion
GFHD121ND430

GLOBAL FILTER CORP
GFHD121ND430

Single-Cartridge Liquid Filter Vessel - 1 x 20 in Cartridge, 1 in Female NPT, 304 SS, End Configuration: DOE
MI ITEM #05851595
MFR #GFHD121ND430
Price$662.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GFHD121ND430

Single-Cartridge Liquid Filter Vessel - 1 x 20 in Cartridge, 1 in Female NPT, 304 SS, End Configuration: DOE
MI ITEM #05851595
MFR #GFHD121ND430

Mfr description
GFHD121ND430 FILTER
  • DOE design features a spring-loaded bottom seat cup which allows for easy installation and positive seal
  • Ring-nut allows for easy change-out (wrench pin is included as standard, spanner wrench is optional)
  • 3/4 in and 1 in inlet and outlet available in NPT and BSPP for ease of installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.54/each

Specifications

Dimensions

  • Cartridge Length
    20 in
  • Inlet Outlet Port Size
    1 in

Details

  • Description Keyword
    1 in Female NPT
  • Description Keyword 2
    1 x 20 in Cartridge
  • End Configuration
    DOE
  • Inlet Outlet Port Type
    Female NPT
  • Manufacturer Catalog
  • Number Of Cartridges
    1
  • Rated Pressure
    300 psi
  • Vessel Material
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)