Motion
CSPM3546T
Inverter Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05851708
MFR #CSPM3546T
Price$1,386.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05851708
MFR #CSPM3546T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,386.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.29 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    37 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1800 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6 / 1.2 A
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • IP Rating
    NONE
  • KVA Code
    J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568495704
  • Motor Category
    Synchronous Permanent Magnet Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    -
  • Product Brochure
  • Product Type
    Inverter Vector Duty Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568495704

Overview

Mfr description
CSPM3546T 1HP 145TC SYNCH MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought