Motion
22219EJW33C4

TIMKEN
22219EJW33C4

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Open, C4
Mi Item #05851828
MFR #22219EJW33C4
Price$1,210.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22219EJW33C4

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Open, C4
Mi Item #05851828
MFR #22219EJW33C4

Mfr description
22219EJW33C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,210.81/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    1.6929 in
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm
  • Weight
    8.89 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796025066
  • Maximum RPM (Grease)
    3200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796025066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)