Motion
22209EJW33C2

TIMKEN
22209EJW33C2

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C2
MI ITEM #05851858
MFR #22209EJW33C2
Price$377.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22209EJW33C2

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C2
MI ITEM #05851858
MFR #22209EJW33C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$377.72/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.00 mm
  • Outer Ring Width
    0.9055 in
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Weight
    1.25 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C2
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796030770
  • Maximum RPM (Grease)
    5500 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796030770

Overview

Mfr description
22209EJW33C2 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought