Motion
21305EJW33C3

TIMKEN
21305EJW33C3

Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Straight Bore, C3
Mi Item #05851992
MFR #21305EJW33C3
Price$282.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21305EJW33C3

Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Straight Bore, C3
Mi Item #05851992
MFR #21305EJW33C3

Mfr description
21305EJW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.00 mm
  • Outer Ring Width
    0.6693 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.55 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    9970 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796204591
  • Maximum RPM (Grease)
    8100 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    213
  • Static Load Capacity
    12500 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796204591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)