Motion
23144KEMBW40IW534C4

TIMKEN
23144KEMBW40IW534C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #05852005
MFR #23144KEMBW40IW534C4
Price$12,517.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23144KEMBW40IW534C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #05852005
MFR #23144KEMBW40IW534C4

Mfr description
23144KEMBW40IW534C4 BRG
  • (W40I) Case carburized inner ring |(W534) Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,517.92/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    4.7244 in
  • Outside Diameter  
    370 mm
  • Overall Width  
    120 mm
  • Weight
    112.52 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    087796208858
  • Maximum RPM (Grease)
    1000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    231
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796208858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)