Motion
22218EMW33C3

TIMKEN
22218EMW33C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C3
MI ITEM #05852011
MFR #22218EMW33C3
Price$823.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22218EMW33C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C3
MI ITEM #05852011
MFR #22218EMW33C3

Mfr description
22218EMW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    1.5748 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    7.36 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    79700 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796220416
  • Maximum RPM (Grease)
    3500 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    87200 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796220416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)