Motion
23048EMW33C08C3

TIMKEN
23048EMW33C08C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open, C3
MI ITEM #05852018
MFR #23048EMW33C08C3
Price$8,280.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23048EMW33C08C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open, C3
MI ITEM #05852018
MFR #23048EMW33C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,280.18/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    3.6220 in
  • Outside Diameter  
    360 mm
  • Overall Width  
    92 mm
  • Weight
    70.85 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796223387
  • Maximum RPM (Grease)
    1300 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796223387

Overview

Mfr description
23048EMW33C08C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought