Motion
23222KEJW33

TIMKEN
23222KEJW33

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.8 mm Width, Tapered 1:12 Bore, C0
MI ITEM #05852041
MFR #23222KEJW33
Price$1,794.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23222KEJW33

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.8 mm Width, Tapered 1:12 Bore, C0
MI ITEM #05852041
MFR #23222KEJW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,794.64/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    2.7480 in
  • Outside Diameter  
    200 mm
  • Overall Width  
    69.80 mm
  • Weight
    19.92 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    160000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796231221
  • Maximum RPM (Grease)
    2000 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    199000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796231221

Overview

Mfr description
23222KEJW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought