Motion
22205EJW33C5

TIMKEN
22205EJW33C5

Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Straight Bore, Open, C5
Mi Item #05852074
MFR #22205EJW33C5
Price$282.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22205EJW33C5

Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Straight Bore, Open, C5
Mi Item #05852074
MFR #22205EJW33C5

Mfr description
22205EJW33C5 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1.00 mm
  • Outer Ring Width
    0.7087 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C5
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796234307
  • Maximum RPM (Grease)
    9200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796234307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)