Motion
23222EJW33C3

TIMKEN
23222EJW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.8 mm Width, Straight Bore, C3
Mi Item #05852089
MFR #23222EJW33C3
Price$1,755.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23222EJW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.8 mm Width, Straight Bore, C3
Mi Item #05852089
MFR #23222EJW33C3

Mfr description
23222EJW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.80/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    2.7480 in
  • Outside Diameter  
    200 mm
  • Overall Width  
    69.80 mm
  • Weight
    20.54 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    160000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796238596
  • Maximum RPM (Grease)
    2000 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    199000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796238596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)