Motion
23222KEJW33C3

TIMKEN
23222KEJW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05852105
MFR #23222KEJW33C3
List Price$2,153.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23222KEJW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05852105
MFR #23222KEJW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,153.57/each for your price

Overview

Mfr description
23222KEJW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Outer Ring Width
    2.7480 in
  • Fillet Radius
    2.00 mm
  • Series
    232
  • Manufacturer Upc Number
    087796241176
  • UPC_NO
    087796241176
  • Weight
    19.92 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Lubrication Type
    Standard Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text