Motion
22234KEMW33

TIMKEN
22234KEMW33

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05852125
MFR #22234KEMW33
List Price$5,592.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22234KEMW33

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05852125
MFR #22234KEMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,592.19/each for your price

Overview

Mfr description
22234KEMW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    1700 rpm
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Outer Ring Width
    3.3858 in
  • Fillet Radius
    3.00 mm
  • Series
    222
  • Manufacturer Upc Number
    087796245136
  • UPC_NO
    087796245136
  • Weight
    61.24 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought