Motion
22224KEMW33C3

TIMKEN
22224KEMW33C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, C3
Mi Item #05852134
MFR #22224KEMW33C3
Price$1,969.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22224KEMW33C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, C3
Mi Item #05852134
MFR #22224KEMW33C3

Mfr description
22224KEMW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,969.82/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    2.2835 in
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    19.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    145000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796246553
  • Maximum RPM (Grease)
    2600 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    174000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796246553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)