Motion
23148KEMBW33

TIMKEN
23148KEMBW33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05852194
MFR #23148KEMBW33
Price$12,604.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23148KEMBW33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05852194
MFR #23148KEMBW33

Mfr description
23148KEMBW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,604.60/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    5.0394 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    138.24 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796291164
  • Maximum RPM (Grease)
    930 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    231
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796291164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)