Motion
22207EJW33C2

TIMKEN
22207EJW33C2

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Open, C2
Mi Item #05852242
MFR #22207EJW33C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22207EJW33C2

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Open, C2
Mi Item #05852242
MFR #22207EJW33C2

Mfr description
22207EJW33C2 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Weight
    0.96 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    087796304307
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796304307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)