Motion
23136EJW33

TIMKEN
23136EJW33

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Straight Bore, C0
MI ITEM #05852275
MFR #23136EJW33
Your Price$4,973.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23136EJW33

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Straight Bore, C0
MI ITEM #05852275
MFR #23136EJW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,973.78/each(List $6,131.05)

Overview

Mfr description
23136EJW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    317000 lbf
  • Static Load Capacity
    449000 lbf
  • Maximum RPM (Grease)
    1300 rpm
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Outer Ring Width
    3.7795 in
  • Fillet Radius
    3.00 mm
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796315273
  • UPC_NO
    087796315273
  • Weight
    59.21 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text