Motion
22214EJ

TIMKEN
22214EJ

Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Straight Bore, Open, C0
Mi Item #05852317
MFR #22214EJ
Price$612.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22214EJ

Spherical Roller Bearing - 70 mm ID, 125 mm OD, 31 mm Width, Straight Bore, Open, C0
Mi Item #05852317
MFR #22214EJ

Mfr description
22214EJ BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    1.2205 in
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    3.546 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796315150
  • Maximum RPM (Grease)
    3900 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796315150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)