Motion
21320W33

NTN
21320W33

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 47 mm Width, Straight Bore, Open, CN
Mi Item #05852449
MFR #21320W33
Price$1,554.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21320W33

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 47 mm Width, Straight Bore, Open, CN
Mi Item #05852449
MFR #21320W33

Mfr description
21320W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,554.21/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Not Rated
  • Weight
    19.599 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359261189
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    to
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253101192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)